Categories
Contactors
Counters
Control Relays
Disconnect Switches
Human Machine Interface
Industrial Accessories
I/O Modules
Manual Motor Controllers
Manual Motor Protectors
Overload Relays
Photocells
Programmable Logic Controllers
Sensors
Soft Starters
Starters
Process Controllers
Timers
Process Control
Flow Control
Solenoids
Valves
Inductive Proximity
Photoelectric Sensors
-
TMPRT002Red Lion Sensors, TMPRT Pipe SeriesItem NumberTMPRT002MFG Item NumberTMPRT002SeriesTMPRT PipeProduct DescriptionRTD PIPE PLUG 6ft.CBLSpecifications
Specifications Insulation Material PFA Max Temperature 450 °F Temperature Range 450 °F Wire Length 72 " Probe Length 0.5 " AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
TMPRT003Red Lion Sensors, TMPRT Pipe SeriesItem NumberTMPRT003MFG Item NumberTMPRT003SeriesTMPRT PipeProduct DescriptionRTD PIPE PLUG 20ft. CBLSpecifications
Specifications Insulation Material PFA Max Temperature 450 °F Temperature Range 450 °F Wire Length 240 " Probe Length 0.5 " AvailabilityOrder by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options
Manufacturer
Product Series
Wire Length